Shop All Eye Bolts
Hampton
3/8 in. X 8 in. L Stainless Stainless Steel Lag Thread Eyebolt
Mfr # 02-3463-411
Zoro # G805313647
product price: $4.19
/ea
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 8 in
- Type Eye Bolt Lag
- Eyebolt Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Type | Eye Bolt Lag |
Eyebolt Type | Eye Bolt Lag |
Description
Lag eye bolts screw directly into surfaces or posts to attach cables or rope.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91600)
- DELTANA Wood Screw, #9, 3/4 in, Oil Rubbed Bronze Steel Flat Head Phillips Drive (SCWST975U10B)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0175)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0050)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-250)
- HAMPTON Eye Bolt 3/8", Steel, Zinc Plated (02-3463-267)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-259)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-240)
- HAMPTON Eye Bolt 1/2", Steel, Zinc Plated (02-3456-266)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE0)
- Hampton Eye Bolts