Shop All Eye Bolts
Hampton
3/8 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included
Mfr # 02-3456-451
Zoro # G405312651
original price:
$4.19
9% off
new price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 5 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0150)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK (U51000.025.0400)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.025.0075)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-238)
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-447)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-240)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-237)
- HAMPTON 3/8 in. X 4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-449)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 44.8 mm Shank, 35 mm ID, Steel, Plain (M16001.160.0001)
- Hampton Eye Bolts