Shop All Eye Bolts
Hampton
3/8 in. X 4 in. L Stainless Stainless Steel Eyebolt Nut Included
Mfr # 02-3456-449
Zoro # G405312644
product price: $3.89
/ea
Sold in multiples of 5 for $19.45
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 4 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.240.0160)
- ZORO SELECT 1/4x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-044)
- ZORO SELECT Set Screw, M10 x 1.50mm x 12mm L., PK10 (M51260.100.0012)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless steel (3532-4GK)
- HAMPTON Eye Bolt 3/16", Steel, Zinc Plated, 50 PK (02-3468-535)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-236)
- HAMPTON 1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-403)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- HAMPTON 3/8 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-451)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-250)
- KEN FORGING Machinery Eye Bolt With Shoulder, M27-3.00, 70 mm Shank, 51 mm ID, Steel, Plain (M27)
- Hampton Eye Bolts