Shop All Eye Bolts
Hampton
3/8 in. D X 2-7/8 in. L Polished Stainless Steel Screw Eye 250 lb. cap.
Mfr # 02-3468-807
Zoro # G705313662
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 2-7/8 in
- Shank Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-7/8 in |
Shank Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Screw eyes are designed to install directly into s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 5/16 in Ht, 10 PK (4CAR2)
- ZORO SELECT Barrel Bolt, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4725)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 5 mm W, 8 mm H (WWG310805305)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 50 PK (12133)
- HAMPTON 1/4 in. X 2 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-435)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3463-409)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-264)
- HAMPTON 5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-443)
- HAMPTON Eye Bolt Steel, Zinc Plated, 50 PK (02-3468-543)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- Hampton Eye Bolts