Shop All Eye Bolts
Hampton
3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap.
Mfr # 02-3468-801
Zoro # G505313671
product price: $0.98
/ea
Sold in multiples of 20 for $19.60
$19.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Screw eyes are designed to install directly into s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (SC2210075-100P)
- SUBURBAN BOLT AND SUPPLY M8 X 30 ROLL PIN (A4570080030)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M55010.120.0060)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M4 Thrd Sz, Stainless Steel (A5110040006)
- HAMPTON Eye Bolt 1/2", Stainless Steel (02-3456-457)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-259)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3456-441)
- HAMPTON Eye Bolt 10 PK (02-3456-240)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK (M16000.160.0001)
- Hampton Eye Bolts