Shop All Eye Bolts
Hampton
1/4 in. X 2 in. L Stainless Stainless Steel Eyebolt Nut Included
Mfr # 02-3456-435
Zoro # G705312634
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 2 in
- Shank Diameter 1/2 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 in |
Shank Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (TH-002-SV-PK1000)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00006)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09552)
- ZORO SELECT M4-0.70 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0012)
- HAMPTON Eye Bolt 1/2", Stainless Steel (02-3456-457)
- HAMPTON Eye Bolt Steel, Zinc Plated, 50 PK (02-3468-543)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-240)
- HAMPTON Eye Bolt 10 PK (02-3456-240)
- HAMPTON 1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-403)
- HAMPTON Hampton 02-3456-234 Bolt Eye Closed with Hex Nut 0.187 x 2.5 in. - pack of 10 (58292)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-A)
- Hampton Eye Bolts