Shop All Enclosure Covers & Accessories
Hammond
Window Kit N4X, Viewing Area 29 x 19, 304 SS
Mfr # 1481WN4SS2919
Zoro # G010893743
product price: $918.29
/ea
Free Shipping & Returns
$918.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- UL File E65324
- Additional Description Window Kit N4X - Viewing Area 29 x 19 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481WN4SS2919
- Zoro # G010893743
- UPC # 62398000699
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
UL File | E65324 |
Additional Description | Window Kit N4X - Viewing Area 29 x 19 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Brass Insert Pins (IN460DM)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- Hammond Enclosure Covers & Accessories