Shop All Enclosure Covers & Accessories
Hammond
Window Kit N4X, Viewing Area 23 x 15, 304 SS
Mfr # 1481WN4SS2315
Zoro # G310893788
product price: $616.89
/ea
Free Shipping & Returns
$616.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- UL File E65324
- Features Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- Additional Description Window Kit N4X - Viewing Area 23 x 15 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481WN4SS2315
- Zoro # G310893788
- UPC # 62398000698
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
UL File | E65324 |
Features | Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Additional Description | Window Kit N4X - Viewing Area 23 x 15 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 10ft (P013-010)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQR)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (2309)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- Hammond Enclosure Covers & Accessories