Shop All Enclosure Covers & Accessories
Hammond
Window Kit N4X, Deep Hinged, Viewing Area 8 x 9, 316SS
Mfr # 1481WSSDH1418
Zoro # G010893767
product price: $1,759.99
/ea
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- UL File E65324
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Window is 0.25" thick, UV Resistant Polycarbonate; Conveniently sized to allow mounting on the door of any Hammond Wallmount Series enclosure, or in any other Hammond enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- Additional Description Window Kit N4X, Deep Hinged - Viewing Area 8 x 9 - 316SS
- Size 12.2 in x 14.5 in x 2.75 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481WSSDH1418
- Zoro # G010893767
- UPC # 62398000681
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 12.2 in x 14.5 in x 2.75 in (H x W x D) |
Details
Item | Hinged Window |
Material | Stainless Steel |
UL File | E65324 |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Window is 0.25" thick, UV Resistant Polycarbonate; Conveniently sized to allow mounting on the door of any Hammond Wallmount Series enclosure, or in any other Hammond enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Additional Description | Window Kit N4X, Deep Hinged - Viewing Area 8 x 9 - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HOME IMPROVEMENT KO701 1.5 in. Knockout Seal (HO149591)
- Hammond Enclosure Covers & Accessories