Shop All Enclosure Covers & Accessories
Hammond
Window Kit N4X, Deep Hinged, Viewing Area 24 x 15, 316SS
Mfr # 1481WSSDH3024
Zoro # G610893730
product price: $3,034.99
/ea
Free Shipping & Returns
$3,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Window Kit N4X, Deep Hinged - Viewing Area 24 x 15 - 316SS
- UL File E65324
- Size 28.2 in x 20.2 in x 2.75 in (H x W x D)
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Window is 0.25" thick, UV Resistant Polycarbonate; Conveniently sized to allow mounting on the door of any Hammond Wallmount Series enclosure, or in any other Hammond enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481WSSDH3024
- Zoro # G610893730
- UPC # 62398000466
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 28.2 in x 20.2 in x 2.75 in (H x W x D) |
Details
Item | Hinged Window |
Material | Stainless Steel |
Additional Description | Window Kit N4X, Deep Hinged - Viewing Area 24 x 15 - 316SS |
UL File | E65324 |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Window is 0.25" thick, UV Resistant Polycarbonate; Conveniently sized to allow mounting on the door of any Hammond Wallmount Series enclosure, or in any other Hammond enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-A1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC (8911DPSO43V14)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- Hammond Enclosure Covers & Accessories