Shop All Enclosure Covers & Accessories
Hammond
Window Kit N4X, Deep Hinged, Viewing Area 14 x 7, 316SS
Mfr # 1481WSSDH2016
Zoro # G310893818
product price: $2,215.99
/ea
Free Shipping & Returns
$2,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 18.2 in x 12.2 in x 2.75 in (H x W x D)
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Window is 0.25" thick, UV Resistant Polycarbonate; Conveniently sized to allow mounting on the door of any Hammond Wallmount Series enclosure, or in any other Hammond enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- UL File E65324
- Additional Description Window Kit N4X, Deep Hinged - Viewing Area 14 x 7 - 316SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481WSSDH2016
- Zoro # G310893818
- UPC # 62398000461
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18.2 in x 12.2 in x 2.75 in (H x W x D) |
Details
Item | Hinged Window |
Material | Stainless Steel |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Window is 0.25" thick, UV Resistant Polycarbonate; Conveniently sized to allow mounting on the door of any Hammond Wallmount Series enclosure, or in any other Hammond enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
UL File | E65324 |
Additional Description | Window Kit N4X, Deep Hinged - Viewing Area 14 x 7 - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- RICHELIEU 78 in 22 mm PushButton Lock for max 78 in 22 mm Panel Thickness Chrome (369470140)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2616)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- Hammond Enclosure Covers & Accessories