Shop All Enclosure Covers & Accessories
Hammond
Window Kit N4X, Deep Hinged, Viewing Area 14 x 15, 316SS
Mfr # 1481WSSDH2024
Zoro # G610893716
product price: $2,543.99
/ea
Free Shipping & Returns
$2,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Window Kit N4X, Deep Hinged - Viewing Area 14 x 15 - 316SS
- Features Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Window is 0.25" thick, UV Resistant Polycarbonate; Conveniently sized to allow mounting on the door of any Hammond Wallmount Series enclosure, or in any other Hammond enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- UL File E65324
- Size 18.2 in x 20.2 in x 2.75 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481WSSDH2024
- Zoro # G610893716
- UPC # 62398014237
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18.2 in x 20.2 in x 2.75 in (H x W x D) |
Details
Item | Hinged Window |
Material | Stainless Steel |
Additional Description | Window Kit N4X, Deep Hinged - Viewing Area 14 x 15 - 316SS |
Features | Extra deep kits are designed to provide protection and easy access to components and equipment installed inside an enclosure; Frame is 14 gauge mild steel or 316L stainless steel; Maintain environmental protection level of enclosure. Painted mild steel maintain Type 4 and 12. Stainless Steel maintain Type 4, 4X and 12; Quarter turn latch for easy access; 2.5 inches of extra usable depth; Oil resistant neoprene gasket ensures a watertight seal; Hinges can be oriented in any direction; Window is 0.25" thick, UV Resistant Polycarbonate; Conveniently sized to allow mounting on the door of any Hammond Wallmount Series enclosure, or in any other Hammond enclosure with a suitable mounting surface; Mounting hardware and template are included; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW BELL SCH40 90D 3"" (5233830U)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- Hammond Enclosure Covers & Accessories