Shop All Enclosure Covers & Accessories
Hammond
Window Kit N4, Viewing Area 9 x 5, Steel/Gray
Mfr # 1481WN40905
Zoro # G610893792
product price: $173.09
/ea
Free Shipping & Returns
$173.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
- UL File E65324
- Additional Description Window Kit N4 - Viewing Area 9 x 5 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481WN40905
- Zoro # G610893792
- UPC # 62398000683
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
UL File | E65324 |
Additional Description | Window Kit N4 - Viewing Area 9 x 5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Strut Clamp, 50PK (SC400R)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWW)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- Hammond Enclosure Covers & Accessories