Shop All Enclosure Covers & Accessories
Hammond
Window Kit N4, Viewing Area 13 x 8
Mfr # 1481WN41308
Zoro # G210893703
product price: $217.19
/ea
Free Shipping & Returns
$217.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- UL File E65324
- Additional Description Window Kit N4 - Viewing Area 13 x 8
- Features Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481WN41308
- Zoro # G210893703
- UPC # 62398000685
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
UL File | E65324 |
Additional Description | Window Kit N4 - Viewing Area 13 x 8 |
Features | Maintain environmental protection level of Type 4, 4X (for stainless steel) as noted; Window is 0.25" thick, UV resistant Polycarbonate; Frame is heavy gauge steel, or 304 stainless steel with integral weld studs and compression clips; Oil resistant neoprene gasket ensures a watertight seal; Finished in ANSI 61 gray recoatable powder or natural brushed stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG08)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- Hammond Enclosure Covers & Accessories