Shop All Enclosure Covers & Accessories
Hammond
Window Kit Frameless 12.8 x 2.8, Viewing Area 12.8 x 2.8
Mfr # 1481WFL133
Zoro # G710893807
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Description Window Kit Frameless 12.8 x 2.8 - Viewing Area 12.8 x 2.8
- Features Designed for indoor use on Type 12 and 13 enclosures; Scratch resistant polycarbonate window is 0.125" thick; Double sided tape is on the window for easy installation; Mounting hardware and template are included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1481WFL133
- Zoro # G710893807
- UPC # 62398000078
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Additional Description | Window Kit Frameless 12.8 x 2.8 - Viewing Area 12.8 x 2.8 |
Features | Designed for indoor use on Type 12 and 13 enclosures; Scratch resistant polycarbonate window is 0.125" thick; Double sided tape is on the window for easy installation; Mounting hardware and template are included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3B)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Hammond Enclosure Covers & Accessories