Shop All Server Enclosures & Racks
Hammond
WINDOW DOOR FOR 32U REFK
Mfr # REDFP19056BK1
Zoro # G910926565
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # REDFP19056BK1
- Zoro # G910926565
- UPC # 62398036343
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CR2025 3 VOLT BATTERY PK 2 (1583435)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- DETEX Exit Door Alarm, 9V Battery, UL Listed (EAX-300 GRAY W-CYL)
- BATTERY SYSTEMS 12V LAndG R Trac Battery (U1RSM)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- SILVERSTONE SilverStone Technologies RM21-304 3.5 x 2.5 in. Hot Swap Bays Micro-ATx 2U Rackmount Server Case (RM21-304)
- Hammond Server Enclosures & Racks