Shop All Enclosure Covers & Accessories
Hammond
Wall Mount Kit 6 in. Kit set 4
Mfr # ST6MFSS316
Zoro # G210892454
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Wall Mount Kit 6" Kit set 4
- Features Provides space between enclosure and mounting surface; Installs into mounting holes in rear of enclosure (HYW, HYJ, HYPB do not have pre-drilled mounting holes); Maintain UL/cUL Type 12/4/4X, IP66/69 and IP69K ratings; Offered in several lengths; 316L stainless steel construction; Set of 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ST6MFSS316
- Zoro # G210892454
- UPC # 62398060685
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Wall Mount Kit 6" Kit set 4 |
Features | Provides space between enclosure and mounting surface; Installs into mounting holes in rear of enclosure (HYW, HYJ, HYPB do not have pre-drilled mounting holes); Maintain UL/cUL Type 12/4/4X, IP66/69 and IP69K ratings; Offered in several lengths; 316L stainless steel construction; Set of 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Orange (HS367-S10-ORANGE)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QE3EXX)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- Hammond Enclosure Covers & Accessories