Shop All Enclosure Covers & Accessories
Hammond
Wall Mount Kit 4 in. Kit set 4
Mfr # ST4MFSS316
Zoro # G510892673
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Provides space between enclosure and mounting surface; Installs into mounting holes in rear of enclosure (HYW, HYJ, HYPB do not have pre-drilled mounting holes); Maintain UL/cUL Type 12/4/4X, IP66/69 and IP69K ratings; Offered in several lengths; 316L stainless steel construction; Set of 4
- Additional Description Wall Mount Kit 4" Kit set 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ST4MFSS316
- Zoro # G510892673
- UPC # 62398060684
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Provides space between enclosure and mounting surface; Installs into mounting holes in rear of enclosure (HYW, HYJ, HYPB do not have pre-drilled mounting holes); Maintain UL/cUL Type 12/4/4X, IP66/69 and IP69K ratings; Offered in several lengths; 316L stainless steel construction; Set of 4 |
Additional Description | Wall Mount Kit 4" Kit set 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 40A, 250V AC, Non-Indicating (LNRK040)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- DWYER INSTRUMENTS PressureDifferential Pressure Switch (PG-3-P1)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- Hammond Enclosure Covers & Accessories