Shop All Enclosure Covers & Accessories
Hammond
Wall Mount Kit 2 in. Kit set 4
Mfr # ST2MFSS316
Zoro # G610892863
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Provides space between enclosure and mounting surface; Installs into mounting holes in rear of enclosure (HYW, HYJ, HYPB do not have pre-drilled mounting holes); Maintain UL/cUL Type 12/4/4X, IP66/69 and IP69K ratings; Offered in several lengths; 316L stainless steel construction; Set of 4
- Additional Description Wall Mount Kit 2" Kit set 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # ST2MFSS316
- Zoro # G610892863
- UPC # 62398060683
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Provides space between enclosure and mounting surface; Installs into mounting holes in rear of enclosure (HYW, HYJ, HYPB do not have pre-drilled mounting holes); Maintain UL/cUL Type 12/4/4X, IP66/69 and IP69K ratings; Offered in several lengths; 316L stainless steel construction; Set of 4 |
Additional Description | Wall Mount Kit 2" Kit set 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 7/16" W (SR-WG-050-5-WT)
- GE Molded Case Circuit Breaker, THQL Series 90A, 2 Pole, 120/240V AC (THQL2190)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Hammond Enclosure Covers & Accessories