Shop All Transformers
Hammond
Voltage Transformer, 100 VA, 120V, 600V
Mfr # PH100AJ
Zoro # G210376640
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PH100AJ
- Zoro # G210376640
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 600V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208V AC (9070T150D3)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- HAMMOND 150VA 347V-AC 120/240V-AC VOLTAGE TRANSFORMER (EH5BP)
- LVGP General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 208V (G015K1HF1A03)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN500A)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA001)
- ACME ELECTRIC Low Voltage Distribution Transformer, 6 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T2A533091S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115V AC, 208/230/460V AC (TB250N005F4)
- W BOX Plug-In Transformer, 20 VA, 12V, 120V (0E-PPS1220)
- Hammond Power Distribution