Shop All Enclosure Covers & Accessories
Hammond
Vent. Plate, 5.6 in. x 5.5 in., Steel/Gray
Mfr # 1481L44
Zoro # G610893334
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Vent. Plate, 5.6" x 5.5" - Steel/Gray
- Features Provides ventilation in enclosures where required; Easily installed in the field by cutting a square hole of the proper size and bolting the ventilator in place; 14 gauge mild steel finished in ANSI 61 gray powder coat; Hole diameter is 0.22".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481L44
- Zoro # G610893334
- UPC # 62398044200
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Vent. Plate, 5.6" x 5.5" - Steel/Gray |
Features | Provides ventilation in enclosures where required; Easily installed in the field by cutting a square hole of the proper size and bolting the ventilator in place; 14 gauge mild steel finished in ANSI 61 gray powder coat; Hole diameter is 0.22". |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (31EH76)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- Hammond Enclosure Covers & Accessories