Shop All Enclosure Covers & Accessories
Hammond
Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray
Mfr # 1481L88
Zoro # G310893313
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Provides ventilation in enclosures where required; Easily installed in the field by cutting a square hole of the proper size and bolting the ventilator in place; 14 gauge mild steel finished in ANSI 61 gray powder coat; Hole diameter is 0.22".
- Additional Description Vent. Plate, 10.50" x 9.5" - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481L88
- Zoro # G310893313
- UPC # 62398044220
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides ventilation in enclosures where required; Easily installed in the field by cutting a square hole of the proper size and bolting the ventilator in place; 14 gauge mild steel finished in ANSI 61 gray powder coat; Hole diameter is 0.22". |
Additional Description | Vent. Plate, 10.50" x 9.5" - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A REPLACEMENT MALE PLUG CARDED (A10-P50VP)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO13V09)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 32-1/4 in L, 19-1/4 in W (PG1730Z80412)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- Hammond Enclosure Covers & Accessories