Shop All Check Valves
Hammond Valve
1" Solder Brass Swing Check Valve
Mfr # 968 1
Zoro # G2309264
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Connection Solder
- Body Material Brass
- Seal Material - Check Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond Valve
- MFR # 968 1
- Zoro # G2309264
- UPC # 084738286912
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Pipe or Tube Size - Check Valves | 1 in |
Length | 3 29/32 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 31 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in x 1/2 in Pipe Size (464-101)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSC00)
- HAMMOND VALVE 1-1/2" FNPT Brass Swing Check Valve (967 1 1/2)
- HAMMOND VALVE 1/2" FNPT Brass Swing Check Valve (967 1/2)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- HAMMOND VALVE 2" FNPT Brass Swing Check Valve (967 2)
- SPEAKMAN Repair Part Check Valve (G05-0929)
- SSI 6" Flanged Cast Iron Triple Duty Check Valve (0600-125TFI-B)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110701)
- Hammond Valve Valves