Shop All Check Valves
Hammond Valve
1-1/4" Solder Brass Swing Check Valve
Mfr # 968 1 1/4
Zoro # G3368687
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Solder
- Connection Solder
- Body Material Brass
- Cap to Inlet Center 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond Valve
- MFR # 968 1 1/4
- Zoro # G3368687
- UPC # 084738286936
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1 1/4" |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Length | 4 7/16 in |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 54 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D. (ZUSA-HT-3147)
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- THRIFCO PLUMBING 3/4 Inch x 3/4 Inch x 1 Inch Galvanized Steel Reducer Tee (5217072)
- RESINTECH Acid-washed Carbon Filter 20 x 4.5", 3 gpm, 25 Micron, 4.5 in O.D. (AF-20-1046-BB)
- HAMMOND VALVE 2" FNPT Brass Swing Check Valve (967 2)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- HAMMOND VALVE 1-1/2" FNPT Brass Swing Check Valve (967 1 1/2)
- HAMMOND VALVE 1/2" FNPT Brass Swing Check Valve (967 1/2)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (515Y 1 1/2)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- ZOELLER Check Valve, 9.75 in Overall L (30-0255)
- Hammond Valve Check Valves