Shop All Check Valves
Hammond Valve
1-1/4" FNPT Brass Swing Check Valve
Mfr # 967 1 1/4
Zoro # G1956866
Free Shipping & Returns
$111.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Threaded
- Connection FNPT
- Body Material Brass
- Sub-Category Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond Valve
- MFR # 967 1 1/4
- Zoro # G1956866
- UPC # 084738286875
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1 1/4" |
Length | 3 1/8 in |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 54 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Sillcock Key 1/4Stem (PMB-5053L)
- KOHLER Sink Drain, 4 1/2 in Dia, Brass (K-8799-CP)
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-2886)
- HAMMOND VALVE 2" FNPT Brass Swing Check Valve (967 2)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- HAMMOND VALVE 1-1/2" FNPT Brass Swing Check Valve (967 1 1/2)
- HAMMOND VALVE 1/2" FNPT Brass Swing Check Valve (967 1/2)
- CHECK-ALL VALVES Stainless Insert Check Valve (FIV-15-30-SS)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- Hammond Valve Valves