Shop All Check Valves
Hammond Valve
1-1/2" Solder Brass Swing Check Valve
Mfr # 968 1 1/2
Zoro # G1177416
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Solder
- Connection Solder
- Body Material Brass
- Cap to Inlet Center 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond Valve
- MFR # 968 1 1/2
- Zoro # G1177416
- UPC # 084738286929
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 5 in |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 76 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 16" L (ZUSA-PF-2481)
- ZORO SELECT 2" FNPT Galvanized Tee (1MPF7)
- RINNAI Plumbing Installation Valve Kit Threaded (MIVK-T-LW-2)
- THRIFCO PLUMBING 8 Inch Shower Arm W/Flange, Oil Rubbed Bronze (4405881)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- HAMMOND VALVE 1/2" FNPT Brass Swing Check Valve (967 1/2)
- HAMMOND VALVE 1-1/2" FNPT Brass Swing Check Valve (967 1 1/2)
- HAMMOND VALVE 2" FNPT Brass Swing Check Valve (967 2)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304033)
- LEGEND VALVE 3" T-312 DI WAFER CK SS316 DIS (116-233)
- GRUNDFOS Ups26-99Fc 3 Speed 1/6 Hp Cast (UPS26-99FC)
- Hammond Valve Valves