Shop All Enclosure Covers & Accessories
Hammond
Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS
Mfr # RH40000N4S16
Zoro # G310893290
product price: $297.89
/ea
Free Shipping & Returns
$297.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4
- Standards UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan
- Width 13
- Length 15
- Features Easy installation - mounting bracket installed around cutout and rainhood slides down over bracket; High compression, closed cell black gasket with multiple seal dams ensure tight, waterproof seal Sanitary version has special FDA compatible, white multiple seal gasket; Sanitary version has special FDA compatible, white multiple seal gasket; Direct spray barrier/baffle designed to maximize airflow while providing superior protection from overspray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RH40000N4S16
- Zoro # G310893290
- UPC # 62398046878
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 4 |
Width | 13 |
Length | 15 |
Size | 15 in x 13 in x 4 in (H x W x D) |
Details
Item | Accessories |
Standards | UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan |
Features | Easy installation - mounting bracket installed around cutout and rainhood slides down over bracket; High compression, closed cell black gasket with multiple seal dams ensure tight, waterproof seal Sanitary version has special FDA compatible, white multiple seal gasket; Sanitary version has special FDA compatible, white multiple seal gasket; Direct spray barrier/baffle designed to maximize airflow while providing superior protection from overspray |
Material | Stainless Steel |
Finish | Base mounting bracket - unpainted 304 SS; Rainhood Covers Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel Type 4X - 304 or 316 stainless steel with #4 brushed finish Sanitary Type 4X - 316 stainless steel with #4 brushed finish; Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel; Type 4X - 304 or 316 stainless steel with #4 brushed finish; Sanitary Type 4X - 316 stainless steel with #4 brushed finish |
Application | Type 4/4X (IPx6) Rainhoods (when used with PF Series Filterfans); Ideal for locations with high exposure to spraying water; Painted galvanized steel version for Type 4; 304 and 316 stainless steel versions for Type 4X; Specially gasketed, 316 stainless steel, sanitary version for FDA compatible Type 4X; Sold individually |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 5A, 600V AC, Non-Indicating (SC-5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- Hammond Enclosure Covers & Accessories