Shop All Enclosure Covers & Accessories
Hammond
Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 304 SS
Mfr # RH40000N4SS
Zoro # G110893278
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4
- Standards UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan
- Width 13
- Length 15
- Features Easy installation - mounting bracket installed around cutout and rainhood slides down over bracket; High compression, closed cell black gasket with multiple seal dams ensure tight, waterproof seal Sanitary version has special FDA compatible, white multiple seal gasket; Sanitary version has special FDA compatible, white multiple seal gasket; Direct spray barrier/baffle designed to maximize airflow while providing superior protection from overspray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RH40000N4SS
- Zoro # G110893278
- UPC # 62398046877
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 4 |
Width | 13 |
Length | 15 |
Size | 15 in x 13 in x 4 in (H x W x D) |
Details
Item | Accessories |
Standards | UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan |
Features | Easy installation - mounting bracket installed around cutout and rainhood slides down over bracket; High compression, closed cell black gasket with multiple seal dams ensure tight, waterproof seal Sanitary version has special FDA compatible, white multiple seal gasket; Sanitary version has special FDA compatible, white multiple seal gasket; Direct spray barrier/baffle designed to maximize airflow while providing superior protection from overspray |
Material | Stainless Steel |
Finish | Base mounting bracket - unpainted 304 SS; Rainhood Covers Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel Type 4X - 304 or 316 stainless steel with #4 brushed finish Sanitary Type 4X - 316 stainless steel with #4 brushed finish; Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel; Type 4X - 304 or 316 stainless steel with #4 brushed finish; Sanitary Type 4X - 316 stainless steel with #4 brushed finish |
Additional Description | RAINHOOD N4 SS |
Grill/Solid Cover Kit | Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use |
Application | Type 4/4X (IPx6) Rainhoods (when used with PF Series Filterfans); Ideal for locations with high exposure to spraying water; Painted galvanized steel version for Type 4; 304 and 316 stainless steel versions for Type 4X; Specially gasketed, 316 stainless steel, sanitary version for FDA compatible Type 4X; Sold individually |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- PANDUIT Faceplate, Elec/comm, Wh, 1 Gang, PVC (T70PGWH)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- YORK SOURCE1 Switch Furnace Door (S1-02435738000)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- Hammond Enclosure Covers & Accessories