Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 8x8x60, Steel/Gray
Mfr # C3RWT860
Zoro # G110890666
product price: $213.25
/ea
Free Shipping & Returns
$213.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 8
- Width 8
- Material Galvannealed Steel
- Depth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT860
- Zoro # G110890666
- UPC # 62398084748
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 8 |
Width | 8 |
Depth | 60 |
Size | 8 in x 8 in x 60 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Galvannealed Steel |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Additional Description | Type 3R Wiring Trough - 8x8x60 - Galv/Gray |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
UL File | E186830 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- LEVITON 3Way Switch Sp 15A Iv (05241-IKS)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHSCWW)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- Hammond Cable Trays