Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 8x8x36, Steel/Gray
Mfr # C3RWT836
Zoro # G610890654
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 8
- Width 8
- Material Galvannealed Steel
- Application Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT836
- Zoro # G610890654
- UPC # 62398084746
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 8 |
Width | 8 |
Depth | 36 |
Size | 8 in x 8 in x 36 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Galvannealed Steel |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Additional Description | Type 3R Wiring Trough - 8x8x36 - Galv/Gray |
UL File | E186830 |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 30A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-30)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2416)
- MERSEN Medium Voltage Fuse, A480T Series, 1 A, Time Delay, Cylindrical (A480T1E)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- Hammond Cable Trays