Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 6x6x48, Steel/Galv
Mfr # C3RWT648G
Zoro # G010890650
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unpainted galvanized steel.
- Length 6
- Width 6
- Material Galvanized Steel
- Depth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT648G
- Zoro # G010890650
- UPC # 62398028768
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 48 |
Size | 6 in x 6 in x 48 in (H x W x D) |
Details
Item | Enclosure |
Finish | Unpainted galvanized steel. |
Material | Galvanized Steel |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
UL File | E186830 |
Additional Description | Type 3R Wiring Trough - 6x6x48 - Galvanized |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- HONDA Recoil Assembly (28400-Z07-004)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Empty Splitter Trough, 36 x 10 x 6, Steel/Gray (CST3400)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- Hammond Cable Trays