Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 6x6x24, Steel/Galv
Mfr # C3RWT624G
Zoro # G610890685
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unpainted galvanized steel.
- Length 6
- Width 6
- Material Galvanized Steel
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT624G
- Zoro # G610890685
- UPC # 62398028766
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 24 |
Size | 6 in x 6 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Finish | Unpainted galvanized steel. |
Material | Galvanized Steel |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
UL File | E186830 |
Additional Description | Type 3R Wiring Trough - 6x6x24 - Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKE06)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 20 Amps, 250V, NEMA L6-20P (YGA023)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- Hammond Cable Trays