Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 4x4x18, Steel/Galv
Mfr # C3RWT418G
Zoro # G110890710
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unpainted galvanized steel.
- Length 4
- Width 4
- Material Galvanized Steel
- Standards UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT418G
- Zoro # G110890710
- UPC # 62398042951
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 18 |
Size | 4 in x 4 in x 18 in (H x W x D) |
Details
Item | Enclosure |
Finish | Unpainted galvanized steel. |
Material | Galvanized Steel |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
UL File | E186830 |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
Additional Description | Type 3R Wiring Trough - 4x4x18 - Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- HAMMOND N4/12 Wiring Trough, 12 x 12 x 60, Steel/Gray (1486G60)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- Hammond Cable Trays