Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 4x4x12, Steel/Galv
Mfr # C3RWT412G
Zoro # G110890635
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unpainted galvanized steel.
- Length 4
- Width 4
- Material Galvanized Steel
- Standards UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT412G
- Zoro # G110890635
- UPC # 62398042950
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 12 |
Size | 4 in x 4 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Finish | Unpainted galvanized steel. |
Material | Galvanized Steel |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Additional Description | Type 3R Wiring Trough - 4x4x12 - Galvanized |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
UL File | E186830 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-24-AKB-010)
- LEGRAND Divided Tee, Ivory, Steel, Tees (V4015D)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- Hammond Cable Trays