Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 12x12x72, Steel/Gray
Mfr # C3RWT1272
Zoro # G610890609
product price: $372.79
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$372.79
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 12
- Width 12
- Material Galvannealed Steel
- Depth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT1272
- Zoro # G610890609
- UPC # 62398084763
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 72 |
Size | 12 in x 12 in x 72 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Galvannealed Steel |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Color | Gray |
UL File | E186830 |
Additional Description | Type 3R Wiring Trough - 12x12x72 - Galv/Gray |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, B Curve (QO230EPD)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- GENERAC Two Wire Start Kit (7109)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- Hammond Cable Trays