Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 12x12x116, Steel/Gray
Mfr # C3RWT12116
Zoro # G610890739
product price: $660.25
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$660.25
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 12
- Width 12
- Material Galvannealed Steel
- Standards UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT12116
- Zoro # G610890739
- UPC # 62398084766
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 116 |
Size | 12 in x 12 in x 116 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Galvannealed Steel |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Color | Gray |
Additional Description | Type 3R Wiring Trough - 12x12x116 - Galv/Gray |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
UL File | E186830 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- INNOVERA Innovera 71651 Wall Mount Surge Protector; 6 Outlets; 2160 Joules (71651)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- Hammond Cable Trays