Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 10x10x72, Steel/Gray
Mfr # C3RWT1072
Zoro # G610890678
product price: $338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 10
- Width 10
- Material Galvannealed Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT1072
- Zoro # G610890678
- UPC # 62398084756
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 10 |
Width | 10 |
Depth | 72 |
Size | 10 in x 10 in x 72 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Galvannealed Steel |
Color | Gray |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Additional Description | Type 3R Wiring Trough - 10x10x72 - Galv/Gray |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
UL File | E186830 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741SW)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- Hammond Cable Trays