Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 10x10x60, Steel/Gray
Mfr # C3RWT1060
Zoro # G610890630
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 10
- Width 10
- Material Galvannealed Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3RWT1060
- Zoro # G610890630
- UPC # 62398084755
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 10 |
Width | 10 |
Depth | 60 |
Size | 10 in x 10 in x 60 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Galvannealed Steel |
Color | Gray |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
UL File | E186830 |
Additional Description | Type 3R Wiring Trough - 10x10x60 - Galv/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray (6203G22-00)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQEG)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- Hammond Cable Trays