Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover no K/O ft.s- 8 x 8 x 6, Steel/Gray
Mfr # C3R886SCNKO
Zoro # G010891145
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Depth 6 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R886SCNKO
- Zoro # G010891145
- UPC # 62398026635
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 6 in |
Size | 8 in x 8 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Padlocking hasp; No Gasket. |
UL File | E65324 |
Additional Description | Type 3R Screw Cover no K/O's- 8 x 8 x 6 - Galv/Gray |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 15" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-15)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F23108)
- DISCO Copper Battery Cable Lugs 4 Gauge 3/8" Stud Size PK10 (17674PK)
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- HAMMOND N1 Screw Cover, 18 x 18 x 6, Galv (CSG18186)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 10 x 10, Steel/Gray (CSFC1010)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- Hammond Electrical Box Covers