Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover no K/O ft.s- 8 x 8 x 4, Steel/Gray
Mfr # C3R884SCNKO
Zoro # G110891144
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Depth 4 in
- Material Galvanized Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R884SCNKO
- Zoro # G110891144
- UPC # 62398052543
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 4 in |
Size | 8 in x 8 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Color | Gray |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Additional Description | Type 3R Screw Cover no K/O's- 8 x 8 x 4 - Galv/Gray |
UL File | E65324 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Padlocking hasp; No Gasket. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - Black (WL908-BK-10)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22981501)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- MARINCO Marinco 30A/125V Power cord Plus ShorePower Cordset w/LED, 50' Yellow (199119)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- Hammond Electrical Box Covers