Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover no K/O ft.s- 30 x 30 x 12, Steel/Gray
Mfr # C3R303012SCNKO
Zoro # G910891443
product price: $446.35
/ea
Free Shipping & Returns
$446.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 30 in
- Depth 12 in
- Material Galvanized Steel
- Standards UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R303012SCNKO
- Zoro # G910891443
- UPC # 62398026642
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 30 in |
Width | 30 in |
Depth | 12 in |
Size | 30 in x 30 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Padlocking hasp; No Gasket. |
UL File | E65324 |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Additional Description | Type 3R Screw Cover no K/O's- 30 x 30 x 12 - Galv/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, 250A, 600V AC || 250V DC, 3 Poles (JGL36000S25LUYE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- STENS Air Filter For Generac 1019-3 7500 1786-0 5500 Exl Generator (100-572)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2224)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HUBBELL Weatherproof Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-2)
- Hammond Electrical Box Covers