Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover, 8 x 8 x 6, Steel/Gray
Mfr # C3R886SC
Zoro # G010891091
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Depth 6 in
- Material Galvanized Steel
- Standards UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3R886SC
- Zoro # G010891091
- UPC # 62398036143
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 6 in |
Size | 8 in x 8 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Additional Description | Type 3R Screw Cover - 8 x 8 x 6 - Galv/Gray |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Easily removed knockouts on bottom of enclosure; Padlocking hasp; No Gasket. |
UL File | E65324 |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT, 2VA (TR-50222-04)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 3.5, Steel/Gray (CHKO663)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- HAMMOND N1 Screw Cover, 16 x 16 x 8, Steel/Gray (CS16168)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- MULBERRY Electrical Box Cover, Square, Galvanized Steel, Raised (11251)
- Hammond Electrical Box Covers