Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover, 8 x 8 x 4, Steel/Gray
Mfr # C3R884SC
Zoro # G610891071
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Depth 4 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R884SC
- Zoro # G610891071
- UPC # 62398036132
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 4 in |
Size | 8 in x 8 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Color | Gray |
Additional Description | Type 3R Screw Cover - 8 x 8 x 4 - Galv/Gray |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Easily removed knockouts on bottom of enclosure; Padlocking hasp; No Gasket. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EG89)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- HAMMOND Type 3R Hinge Cover, 30 x 24 x 8, Steel/Gray (C3R30248HCR)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 8 x 6, Steel/Gray (C3R886HCLO)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- SOUTHWIRE Electrical Box Cover, 1 Gang, Square, Galvanized Steel, Ring and Raised (52C13-UPC)
- Hammond Electrical Box Covers