Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover, 6 x 6 x 6, Steel/Gray
Mfr # C3R666SC
Zoro # G010891305
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Depth 6 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R666SC
- Zoro # G010891305
- UPC # 62398036141
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Size | 6 in x 6 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Easily removed knockouts on bottom of enclosure; Padlocking hasp; No Gasket. |
UL File | E65324 |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Additional Description | Type 3R Screw Cover - 6 x 6 x 6 - Galv/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- NVENT HOFFMAN COMPACT Series 4 Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJRLG)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- HAMMOND N3 Screw Cover, 6X6X4, Gray (C3SC664GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray (CSKO242410)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- Hammond Electrical Box Covers