Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover, 36 x 30 x 12, Steel/Gray
Mfr # C3R363012SC
Zoro # G110891502
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 30 in
- Depth 12 in
- Material Galvanized Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3R363012SC
- Zoro # G110891502
- UPC # 62398036177
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 36 in |
Width | 30 in |
Depth | 12 in |
Size | 36 in x 30 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Color | Gray |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Additional Description | Type 3R Screw Cover - 36 x 30 x 12 - Galv/Gray |
UL File | E65324 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Easily removed knockouts on bottom of enclosure; Padlocking hasp; No Gasket. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-3CR)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- HAMMOND Type 3R Screw Cover, 4 x 4 x 4, Steel/Gray (C3R444SC)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 6 x 4, Steel/Gray (C3R864HCLO)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- Hammond Electrical Box Covers