Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover, 24 x 8 x 8, Steel/Gray
Mfr # C3R2488SC
Zoro # G010891190
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Width 8 in
- Depth 8 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R2488SC
- Zoro # G010891190
- UPC # 62398036158
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 8 in |
Depth | 8 in |
Size | 24 in x 8 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
UL File | E65324 |
Additional Description | Type 3R Screw Cover - 24 x 8 x 8 - Galv/Gray |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Easily removed knockouts on bottom of enclosure; Padlocking hasp; No Gasket. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- HAMMOND N3 Screw Cover, 24X20X8, Gray (C3SC24208GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 4, Steel/Gray (CHKO664)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 8 x 6, Steel/Gray (C3R886HCLO)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- Hammond Electrical Box Covers