Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray
Mfr # C3R241810SC
Zoro # G010891411
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 18 in
- Depth 10 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R241810SC
- Zoro # G010891411
- UPC # 62398036172
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 18 in |
Depth | 10 in |
Size | 24 in x 18 in x 10 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Easily removed knockouts on bottom of enclosure; Padlocking hasp; No Gasket. |
Additional Description | Type 3R Screw Cover - 24 x 18 x 10 - Galv/Gray |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1206ALLP)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- HAMMOND Type 3R Hinge Cover, 6 x 4 x 4, Steel/Gray (C3R644HCR)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 18 x 6, Steel/Gray (CSKO24186)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- Hammond Electrical Box Covers