Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover, 24 x 12 x 6, Steel/Gray
Mfr # C3R24126SC
Zoro # G610891378
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 12 in
- Depth 6 in
- Material Galvanized Steel
- Standards UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R24126SC
- Zoro # G610891378
- UPC # 62398036154
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 12 in |
Depth | 6 in |
Size | 24 in x 12 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Easily removed knockouts on bottom of enclosure; Padlocking hasp; No Gasket. |
UL File | E65324 |
Additional Description | Type 3R Screw Cover - 24 x 12 x 6 - Galv/Gray |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC50D0562)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- HAMMOND N1 Screw Cover, 36 x 36 x 12, Galv (CSG363612)
- HAMMOND N3 Screw Cover, 6X6X4, Gray (C3SC664GY)
- HAMMOND N3 Screw Cover, 16X16X8, Gray (C3SC16168GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- Hammond Electrical Box Covers