Shop All Enclosure Covers & Accessories
Hammond
Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Gray
Mfr # RH60000GY
Zoro # G110893605
product price: $115.05
/ea
Free Shipping & Returns
$115.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508A type 3R; CSA C22.2 #94-M1
- Features Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided
- Material Steel
- Color Gray
- Finish Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RH60000GY
- Zoro # G110893605
- UPC # 62398060457
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Standards | UL 508A type 3R; CSA C22.2 #94-M1 |
Features | Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided |
Material | Steel |
Color | Gray |
Finish | Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel |
Application | Type 3R / Outdoor Rainhoods; Protection against rain and snow or large airborne debris; Sold individually |
Additional Description | Type 3R Rain Hood - Use w/ PF50, 60, 70, 65, 67000 - Steel/Gray |
Grill/Solid Cover Kit | Offered in galvanized steel and stainless steel versions; Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use (offered only with the galvanized steel kits) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR100VA008)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2PR)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 30A, 570V AC, Non-Indicating (DCT30-2)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- Hammond Enclosure Covers & Accessories