Shop All Enclosure Covers & Accessories
Hammond
Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, 304 SS
Mfr # RH60000SS
Zoro # G310893610
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508A type 3R; CSA C22.2 #94-M1
- Features Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided
- Material Stainless Steel
- Finish Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel
- Application Type 3R / Outdoor Rainhoods; Protection against rain and snow or large airborne debris; Sold individually
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RH60000SS
- Zoro # G310893610
- UPC # 62398060459
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Standards | UL 508A type 3R; CSA C22.2 #94-M1 |
Features | Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided |
Material | Stainless Steel |
Finish | Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel |
Application | Type 3R / Outdoor Rainhoods; Protection against rain and snow or large airborne debris; Sold individually |
Grill/Solid Cover Kit | Offered in galvanized steel and stainless steel versions; Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use (offered only with the galvanized steel kits) |
Additional Description | Type 3R Rain Hood - Use w/ PF50, 60, 70, 65, 67000 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- DR SHRINK Dr. Shrink DS-704W Shrink Tape - 4" x 180', White (DS-704W)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HALEX 3/4 in. Knock-Out Seals (26072)
- Hammond Enclosure Covers & Accessories